Menu Search
NVENT HOFFMAN #A42H3010SSLP3PT

Enclosure, Wall Mount; Stainless Steel; HxWxD: 42 x 30 x 10 in.

SKU # 78351016713 Manufacturer Series: A-SSL3PT
RoHS Compliant
View more versions of this product
Height: 42 in. (1066.8mm)
Width: 30 in. (762mm)
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body and Door
Cover Latching: 3 Point Latch, Padlockable Handle
Depth: 10 in. (254mm)
Optional Panel: A42P30, A42P30G, A42P30SS6
Type: Wall Mount Enclosure
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66, Large Data Pocket