Menu Search
NVENT HOFFMAN #ATEX262616SS63

Zonex Enclosure, Wall Mount; Stainless Steel; HxWxD: 10 x 10 x 6 in.

SKU # 78351016843 Manufacturer Series: Three Gland Plate
View more versions of this product
Width: 10 in. (260mm)
Height: 10 in. (260mm)
Depth: 6 in. (160mm)
Optional Panel: ATEX26P26(G)
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 316
Cover Mounting: Lift Off
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: External Feet

Additional Info: ATEX Listed: Hazardous Locations EEx e Zone 1, 2. Includes (3) Removable Gland Plates. Outside HxWxD(in): 10.24x10.24x6.30