Menu Search
NVENT HOFFMAN #A48H3616SSLP3PTW

Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 16 in.

SKU # 78351017121 Manufacturer Series: A-SSL3PT
View more versions of this product
Height: 48 in. (1219.2mm)
Width: 36 in. (914.4mm)
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: White
Material Thickness: 14 Gauge
Cover Latching: 3 Point Latch, Padlockable Handle
Depth: 16 in. (406.4mm)
Optional Panel: A48P36, A48P36G, A48P36SS6
Type: Wall Mount Enclosure
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66, Large Data Pocket