Menu Search
NVENT HOFFMAN #A30H2412SSLP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 24 x 12 in.

SKU # 78351024210 Manufacturer Series: A-SSLP
View more versions of this product
Width: 24 in.
Height: 30 in.
Material Specification: Type 304
Cover Latching: Screw Clamp, Padlock Hasp
Depth: 12 in.
Mounting: External Feet
Optional Panel: A30P24
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 3R,4,12,13