Menu Search
NVENT HOFFMAN #CSD24248EMCSS

Conceptâ„¢ Enclosure, Wall Mount; 304 Stainless Steel; Solid; HxWxD: 24 x 24 x 8 in.

SKU # 78351025999 Manufacturer Series: CSD
RoHS Compliant
View more versions of this product
Width: 24 in. (610mm)
Height: 24 in. (610mm)
Depth: 8 in. (203mm)
Optional Panel: CP2424
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 2x1/4 Turn Slot
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: NEMA 4,12,13