Menu Search
NVENT HOFFMAN #CSD24168SS

ConceptĀ® Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 16 x 8 in.

SKU # 78351078410
Cover Type: Solid
Height: 24 in.
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Width: 16 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: CP2416
Type: Wall Mount Enclosure

Additional Info: Additional Ratings: NEMA 3R,4,12,13