Menu Search

NVENT HOFFMAN

Zonex Enclosure, Wall Mount; Stainless Steel

(13 Product Options) Manufacturer Series: Three Gland Plate
  • Type: Wall Mount Enclosure
  • NEMA: 4X
  • Material: Stainless Steel
  • Finish: Brushed
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 316
Cover Mounting: Lift Off
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: External Feet