Menu Search
Enclosures, Racks, and Cabinets Electrical Enclosures and Junction Boxes Wall Mount Enclosures Conceptâ„¢ Enclosure, Wall Mount; 316 Stainless Steel; Solid

NVENT HOFFMAN

Conceptâ„¢ Enclosure, Wall Mount; 316 Stainless Steel; Solid

(8 Product Options) Manufacturer Series: CSD
  • Type: Wall Mount Enclosure
  • NEMA: 4X
  • Material: Stainless Steel
  • Finish: Brushed
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316L
Cover Mounting: Hinge
Cover Latching: Latch, 4x1/4 Turn Slot
Cover Type: Solid
Width: 36 in. (914mm)
Mounting: Internal Holes