The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #CTD366012

ConceptĀ® Enclosure, Wall Mount; Steel; (2) Solid; ANSI 61; HxWxD: 36 x 60 x 12 in.

SKU # 78351077760
RoHS Compliant
View more versions of this product
Width: 60 in.
Height: 36 in.
Optional Panel: CP3660G, CP3660
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray, ANSI 61
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Mounting: Hinge
Cover Latching: (1) 3-point
Cover Type: Two, Solid Doors
Depth: 12 in.
Mounting: Internal holes or Mounting Bracket Kit