Menu Search
NVENT HOFFMAN #CTD24428LG

ConceptĀ® Enclosure, Wall Mount; Steel; (2) Solid; RAL 7035; HxWxD: 24 x 42 x 8 in.

SKU # 78351016519
RoHS Compliant
View more versions of this product
Height: 24 in.
Width: 42 in.
Optional Panel: CP2442G, CP2442
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Light Gray, RAL 7035
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Mounting: Hinge
Cover Latching: (1) 3-point
Cover Type: Two, Solid Doors
Depth: 8 in.
Mounting: Internal holes or Mounting Bracket Kit