Menu Search
NVENT HOFFMAN #A808CHFL

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 8 x 8 x 4 in.

SKU # 78351014878 Manufacturer Series: CHFL
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 8 in.
Width: 8 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: A8P8

Additional Info: Additional Ratings: NEMA 12