Menu Search
NVENT HOFFMAN #A8N84

Enclosure, Wall Mount; Steel; HxWxD: 8 x 8 x 4 in.

SKU # 78351034180 Manufacturer Series: A-N
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 8 in.
Width: 8 in.
Depth: 4 in.
Mounting: Internal Holes
Optional Panel: A8N6P