Menu Search
NVENT HOFFMAN #CSD241210

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; ANSI 61; HxWxD: 24 x 12 x 10 in.

SKU # 78351029401
RoHS Compliant
View more versions of this product
Width: 12 in.
Height: 24 in.
Material Thickness: 16 Gauge Door, 16 Gauge Body
Cover Latching: (1) Quarter-turn
Optional Panel: CP2412G, CP2412
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 10 in.
Mounting: Internal holes or Mounting Bracket Kit