Menu Search
NVENT HOFFMAN #CSD202010

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; ANSI 61; HxWxD: 20 x 20 x 10 in.

SKU # 78351037459
RoHS Compliant
View more versions of this product
Height: 20 in.
Width: 20 in.
Material Thickness: 16 Gauge Door, 16 Gauge Body
Cover Latching: (1) Quarter-turn
Optional Panel: CP2020G, CP2020
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 10 in.
Mounting: Internal holes or Mounting Bracket Kit

Additional Info: Additional Ratings: IEC 60529, IP66