Menu Search
NVENT HOFFMAN #CSD363616

Conceptâ„¢ Enclosure, Wall Mount; Steel; Solid; ANSI 61; HxWxD: 36 x 36 x 16 in.

SKU # 78351029417 Manufacturer Series: CSD
RoHS Compliant
View more versions of this product
Width: 36 in.
Height: 36 in.
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Latching: (2) Quarter-turn
Optional Panel: CP3636G, CP3636
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 16 in.
Mounting: Internal holes or Mounting Bracket Kit