Menu Search
NVENT HOFFMAN #CSD242416WLG

ConceptĀ® Enclosure, Wall Mount; Steel; Window; RAL 7035; HxWxD: 24 x 24 x 16 in.

SKU # 78351016419
RoHS Compliant
Height: 24 in.
Width: 24 in.
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Mounting: Hinge
Cover Latching: (2) Quarter-turn
Cover Type: Single Door with Window
Depth: 16 in.
Window Dimensions: 20.49 x 18.07 in.
Mounting: Internal holes or Mounting Bracket Kit
Optional Panel: CP2424G, CP2424