Menu Search
NVENT HOFFMAN #LWC234616

InLine Enclosure, Wall Mount; Steel; Window; HxWxD: 9.06 x 18.11 x 6.1 in.

SKU # 78351011032 Manufacturer Series: Landscape
View more versions of this product
Width: 18.11 in. (460mm)
Optional Panel: LP2346G, LP2346
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Polyester Powder Coating, Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Window
Height: 9.06 in. (230mm)
Depth: 6.1 in. (155mm)
Mounting: Brackets