Menu Search

NVENT HOFFMAN

InLine Enclosure, Wall Mount; Steel; Window

(5 Product Options) Manufacturer Series: Landscape
  • Type: Wall Mount Enclosure
  • NEMA: 12
  • Material: Steel
  • Finish: Polyester Powder Coating, Light Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Polyester Powder Coating, Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Window
Height: 9.06 in. (230mm)
Depth: 6.1 in. (155mm)
Mounting: Brackets