Specifications
Depth:
15.75 in. (400mm)
Height:
23.62 in. (599.9mm)
Type:
Wall Mount Enclosure
NEMA:
4, 12, 13
Material:
Steel
Finish:
RAL 7035 Light Gray
Material Thickness:
14 Gauge Body, 16 Gauge Door
Cover Mounting:
Hinge
Cover Latching:
Latch, 1/4 Turn Slot
Cover Type:
Solid
Width:
23.62 in. (599.9mm)
Mounting:
Brackets
Description
Additional Info: Additional Ratings: IEC 60529, IP66