Menu Search
NVENT HOFFMAN #G800600425G

Fusion Enclosure, Wall Mount; Steel; HxWxD: 31.5 x 23.62 x 16.73 in.

SKU # 78351019001 Manufacturer Series: G7
View more versions of this product
Height: 31.5 in. (800.1mm)
Depth: 16.73 in. (424.9mm)
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Body, 16 Gauge Door
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Width: 23.62 in. (599.9mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66