Menu Search
NVENT HOFFMAN #G1000600250G

Fusion Enclosure, Wall Mount; Steel; HxWxD: 39.37 x 23.62 x 9.84 in.

SKU # 78351019003 Manufacturer Series: G7
View more versions of this product
Depth: 9.84 in. (249.9mm)
Width: 23.62 in. (599.9mm)
Height: 39.37 in. (999.9mm)
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: 3 Point Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66