Menu Search
NVENT HOFFMAN #G1500900425G

Fusion Enclosure, Wall Mount; Steel; HxWxD: 59.06 x 35.43 x 16.73 in.

SKU # 78351019012 Manufacturer Series: G7
View more versions of this product
Depth: 16.73 in. (424.9mm)
Width: 35.43 in. (899.9mm)
Height: 59.06 in. (1500.1mm)
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: 3 Point Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66