Menu Search
NVENT HOFFMAN #A42H36BLP

Enclosure, Wall Mount; Steel; HxWxD: 42 x 36 x 8 in.

SKU # 78351024510 Manufacturer Series: A-LP
View more versions of this product
Depth: 8 in.
Width: 36 in.
NEMA: 4
Finish: Gray
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 42 in.
Mounting: External Feet
Optional Panel: A42P36
Type: Wall Mount Enclosure
Material: Steel
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 3,12,13