Menu Search
NVENT HOFFMAN #A48H36CLP

Enclosure, Wall Mount; Steel; HxWxD: 48 x 36 x 10 in.

SKU # 78351024570 Manufacturer Series: A-LP
View more versions of this product
Depth: 10 in. (254mm)
Width: 36 in. (914mm)
NEMA: 4
Finish: Gray
Cover Latching: Clamps
Cover Type: Solid
Height: 48 in. (1219mm)
Optional Panel: A48P36
Type: Wall Mount Enclosure
Material: Steel
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 3,4,12,13