Menu Search
NVENT HOFFMAN #A364812WFLP

Enclosure, Wall Mount; Steel; HxWxD: 36 x 48 x 12 in.

SKU # 78351027170 Manufacturer Series: A-WFLP
View more versions of this product
Width: 48 in.
Depth: 12 in.
Material Thickness: 12 Gauge
Height: 36 in.
Mounting: External Feet
Optional Panel: A48P36
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, Key Lock Handle
Cover Type: Solid, Two Door

Additional Info: Latch: 3-Point Mechanism