Menu Search
NVENT HOFFMAN #A161608LP

Enclosure, Wall Mount; Steel; HxWxD: 16 x 16 x 8 in.

SKU # 78351027880 Manufacturer Series: Single Door LP

Compare

Maximum number of products selected.
View more versions of this product
Depth: 8 in.
Width: 16 in.
NEMA: 12
Finish: Gray
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 16 in.
Mounting: External Feet
Optional Panel: A16P16
Type: Wall Mount Enclosure
Material: Steel
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 13