The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #A242006LP

Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 6 in.

SKU # 78351028070 Manufacturer Series: Single Door LP
View more versions of this product
Width: 20 in.
Depth: 6 in.
NEMA: 12
Finish: Gray
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 24 in.
Mounting: External Feet
Optional Panel: A24P20
Type: Wall Mount Enclosure
Material: Steel
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 13