Menu Search
NVENT HOFFMAN #A242406LP

Enclosure, Wall Mount; Steel; HxWxD: 24 x 24 x 6 in.

SKU # 78351028080 Manufacturer Series: Single Door LP
Depth: 6 in.
Width: 24 in.
NEMA: 12
Finish: Gray
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 24 in.
Mounting: External Feet
Optional Panel: A24P24
Type: Wall Mount Enclosure
Material: Steel
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 13