Menu Search
NVENT HOFFMAN #A10106GSC

Enclosure, Wall Mount; Steel; HxWxD: 10 x 10 x 6 in.

SKU # 78351049049
Height: 10 in.
Width: 10 in.
NEMA: 3
Material Thickness: 14 Gauge
Depth: 6 in.
Optional Panel: A10P10
Type: Wall Mount Enclosure
Material: Steel
Finish: Galvanized
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Mounting: External Feet