Menu Search
NVENT HOFFMAN #A808CH

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 8 x 8 x 4 in.

SKU # 78351054860 Manufacturer Series: CH
View more versions of this product
Width: 8 in.
Depth: 4 in.
Height: 8 in.
Optional Panel: A8P8
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 13