Menu Search
NVENT HOFFMAN #A10086CHNF

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 10 x 8 x 6 in.

SKU # 78351055470 Manufacturer Series: CHNF
Depth: 6 in.
Width: 8 in.
Height: 10 in.
Optional Panel: A10P8
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 12,13