Menu Search
NVENT HOFFMAN #LSC151512

Enclosure, Wall Mount; Steel; HxWxD: 15 x 15 x 12 in.

SKU # 78351061030 Manufacturer Series: INLINE
View more versions of this product
Depth: 12 in.
Width: 15 in.
Height: 15 in.
Type: Wall Mount Enclosure
Material: Steel
Material Thickness: 16 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Mounting: Internal Holes