Menu Search

NVENT HOFFMAN

Enclosure, Wall Mount; Steel

(26 Product Options) Manufacturer Series: Single Door LP
  • Type: Wall Mount Enclosure
  • Material: Steel
  • Material Thickness: 16 Gauge
  • Cover Mounting: Hinge, Continuous
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
Material: Steel
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous