Menu Search

NVENT HOFFMAN

Fusion Enclosure, Wall Mount; Steel

(2 Product Options) Manufacturer Series: G7
  • Type: Wall Mount Enclosure
  • NEMA: 4, 12, 13
  • Material: Steel
  • Finish: RAL 7035 Light Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Body, 16 Gauge Door
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Width: 23.62 in. (599.9mm)
Mounting: Brackets