Menu Search
NVENT HOFFMAN #PTHS362436G4

Wall Mount Cabinet, 600mm W x 922mm H x 915mm D, Solid

SKU # 78351029113 Manufacturer Series: DWDH2
RoHS Compliant
Type: Wall Mount Cabinet
NEMA: NEMA 4, 12
Material: Steel
Finish: Pretreated Steel Coated with RAL 7035 Light Gray Textured Polyester Powder Painted
Material Thickness: 16 ga Door
Cover Mounting: Double Hinged
Cover Latching: Keylocking Wing Knob
Cover Type: Solid
Height: 922mm
Width: 600mm
Depth: 915mm
Mounting: Rack Mounting Angle
Optional Panel: CP3220, CP3220W

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.