Menu Search
NVENT HOFFMAN #EWMWG242436

Wall Mount Cabinet, 620mm W x 599mm H x 953mm D, Steel

SKU # 78351028602 Manufacturer Series: DWDH1
RoHS Compliant
Type: Wall Mount Cabinet
NEMA: NEMA 1
Material: Steel
Finish: RAL 9005 Black Light Textured Low Gloss Polyester Powder Painted Pretreated Steel Coated
Material Thickness: 16 ga Door/14 ga Body
Cover Mounting: Double Hinged
Cover Latching: 1/4 Turn Key Lock Latch with Key
Cover Type: Window Door with Gland Plate
Height: 599mm
Width: 620mm
Depth: 953mm
Mounting: Rack Mounting Angle

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-in. rack-mount equipment. The cabinet has three components: front door, center section and wall section.