Menu Search
NVENT HOFFMAN #A24H20BLP3PT

Wall Mount Enclosure, 20 in. W x 24 in. H x 8 in. D, Wall

SKU # 78351027906
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: NEMA 3, 4, 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 16 ga
Cover Mounting: Continuous Hinge
Cover Latching: 3 Point Latch
Cover Type: Hinged
Height: 24 in.
Width: 20 in.
Depth: 8 in.
Mounting: Wall
Optional Panel: A24P20, A24P20G (Conductive)

These time-tested, single-door enclosures feature HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.