Menu Search
NVENT HOFFMAN #A16N206LP

Wall Mount Enclosure, 508mm W x 406mm H x 168mm D, Holes

SKU # 78351079900 Manufacturer Series: A1M
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: NEMA 1
Material: Steel
Finish: ANSI-61 Gray Polyester Powder Painted Inside and Outside
Material Thickness: 16 ga
Cover Latching: Latch
Cover Type: Butt Hinge with Recessed T-Handle
Height: 406mm
Width: 508mm
Depth: 168mm
Mounting: Holes
Optional Panel: A16N20MP

These enclosures have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.