Menu Search
NVENT HOFFMAN #Q604013ABI

Wall Mount Enclosure, 600mm W x 400mm H x 130mm D, Opaque

SKU # 78351018569 Manufacturer Series: Q41
RoHS Compliant

Compare

Maximum number of products selected.
Type: Wall Mount Enclosure
NEMA: NEMA 4, 4X, 12, 13
Material: ABS
Finish: RAL 7035 Light Gray Inside and Outside
Cover Mounting: Screw-on
Cover Latching: Screw
Cover Type: Opaque
Height: 400mm
Width: 600mm
Depth: 130mm
Mounting: Holes
Optional Panel: Q6040PI

The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.