Menu Search
NVENT HOFFMAN #CSD20248SS6

Wall Mount Enclosure, 610mm W x 508mm H x 203mm D, Solid

SKU # 78351034617 Manufacturer Series: CWS
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: NEMA 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: No. 4 Brushed
Material Thickness: 16 ga
Material Specification: Type 316L
Cover Mounting: Hinge
Cover Latching: Flush 1/4 Turn Latch
Cover Type: Solid
Height: 508mm
Width: 610mm
Depth: 203mm
Mounting: Holes
Optional Panel: CP2420, CP2420G

For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.