Menu Search
NVENT HOFFMAN #A48SA2610LPPL

Wall Mount Enclosure, 645mm W x 1219mm H x 254mm D, Steel

SKU # 78351040539 Manufacturer Series: A25
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: NEMA 12, 13
Material: Steel
Finish: ANSI-61 Gray Outside and White Inside
Material Thickness: 14 ga
Cover Latching: Latch
Cover Type: Removable Door, Continuous Hinge
Height: 1219mm
Width: 645mm
Depth: 254mm
Mounting: Bracket
Optional Panel: A48P24, A48P24G

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.