Menu Search
NVENT HOFFMAN #A24SA2610LP

Wall Mount Enclosure, 645mm W x 610mm H x 254mm D, Bracket

SKU # 78351032930 Manufacturer Series: A25
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: NEMA 12, 13
Material: Steel
Finish: ANSI-61 Gray Outside and White Inside
Material Thickness: 14 ga
Cover Latching: Latch
Cover Type: Removable Door, Continuous Hinge
Height: 610mm
Width: 645mm
Depth: 254mm
Mounting: Bracket
Optional Panel: A24P24, A24P24G

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.