Menu Search
NVENT HOFFMAN #CDSC242610SS6

Wall Mount Enclosure, 660mm W x 610mm H x 254mm D, Holes

SKU # 78351034631 Manufacturer Series: CWSD
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: NEMA 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: No. 4 Brushed/Die Cast with Black Textured Polyester Powder Painted
Material Thickness: 14 ga
Material Specification: Type 316
Cover Mounting: Hinge
Cover Latching: 3 Point Latch
Cover Type: Solid, Padlocking Handle
Height: 610mm
Width: 660mm
Depth: 254mm
Mounting: Holes
Optional Panel: CP2424, CP2424G

Use Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers.