Menu Search
NVENT HOFFMAN #CSD723016SSR

Wall Mount Enclosure, 762mm W x 1829mm H x 406mm D, Holes

SKU # 78351034463 Manufacturer Series: CWS
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: NEMA 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: No. 4 Brushed
Material Thickness: 14 ga
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: (4) Flush 1/4 Turn Latch
Height: 1829mm
Width: 762mm
Depth: 406mm
Mounting: Holes
Optional Panel: CP7230, CP7230G

For indoor or outdoor applications that require corrosion protection from chemicals and water, Concept enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp