Menu Search
NVENT HOFFMAN #A10086LP

Wall Mount Enclosure, 8 in. W x 10 in. H x 6 in. D, Wall

SKU # 78351029256
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: NEMA 12, 13
Material: Steel
Finish: ANSI-61 Gray Polyester Powder Painted
Material Thickness: 14 ga
Cover Mounting: Chain Secured, Lift-off Clamp
Height: 10 in.
Width: 8 in.
Depth: 6 in.
Mounting: Wall
Optional Panel: A10P8, A10P8G (Conductive)

With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation.