Menu Search
NVENT HOFFMAN #CDSC363212SSR

Wall Mount Enclosure, 812mm W x 914mm H x 305mm D, Holes

SKU # 78351034601 Manufacturer Series: CWSD
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: NEMA 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: No. 4 Brushed/Die Cast with Black Textured Polyester Powder Painted
Material Thickness: 14 ga
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: (4) 1/4 Turn Latch
Cover Type: Solid, Padlocking Handle
Height: 914mm
Width: 812mm
Depth: 305mm
Mounting: Holes
Optional Panel: CP3630, CP3630G

For use in disconnect applications that require larger controls and stylized design features, Concept Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security.