Menu Search
NVENT HOFFMAN #Q889ABDCC

Q-Line Wall Mount Enclosure, 82mm W x 80mm H x 86mm D, Clear

SKU # 78351019009 Manufacturer Series: Q41
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: NEMA 4, 4X, 6, 12, 13
Material: ABS
Finish: RAL 7035 Light Gray Inside and Outside
Cover Mounting: Screw-on
Cover Latching: Screw
Cover Type: Clear
Height: 80mm
Width: 82mm
Depth: 86mm
Mounting: Holes
Optional Panel: Q88PD

QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.