Menu Search
HAMMOND MANUFACTURING #DTS3285A115N4SS

Air Conditioner, 115V, 60 Hz, 11600 BTU at 95 deg F

SKU # 62398072016 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 60Hz
BTU: 11600 at 95 deg F
Amps: 14.2A (Running), 20A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X, IP56
Construction/​Finish: No. 4 Polish 304 Stainless Steel
Control: Thermostat
Dimensions: 53.00 in. H x 16.00 in. W x 14.40 in. D
Weight: 150 lb. (48.04kg)