Menu Search
HAMMOND MANUFACTURING #DTS3141SLA460LG

Air Conditioner, 460V, 50/60 Hz, 5097 BTU at 95 deg F

SKU # 62398056811 Manufacturer Series: Series DTS SL
RoHS Compliant
Conditioner Type: Indoor Slimline Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz
BTU: 5097 at 95 deg F
Amps: 1.9A (Running), 14.8A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12, IP54
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Steel
Control: Thermostat
Dimensions: 36.00 in. H x 12.30 in. W x 14.40 in. D
Weight: 108 lb. (49kg)