Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz; BTU - 9000-12000; Amps - 13/6.5 Running Amps; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 53.00x16.00x14.40 in. (1347x406x367mm); Weight - 150.00-lb, 68.03-kg; Additional Information - Watt: 2639-3519W; Manufacturer Series - DTS
Additional Info: Watt: 2639-3519W